Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Line Lubricator, 1/4In, 60 cfm, 150 psi

  • Mfr # 4ZL79

  • Zoro # G0959603


product price: $56.69
/ea

Key Features

Series
Intermediate Duty
Bowl Material
Polycarbonate with Steel Guard
Pipe Size
1/4 in NPT
Max. Flow
60 cfm
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZL79
Zoro #
G0959603
UPC #
190735631867
Country of Origin
China

Dimensions

Pipe Size
1/4 in NPT
Overall Height
8 1/8 in
Overall Width
2 11/16 in
Bowl Size
3.5 oz
Overall Length
2.45 in
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in

Details

Item
Compressed Air Lubricator
Series
Intermediate Duty
Bowl Material
Polycarbonate with Steel Guard
Max. Flow
60 cfm
Max. Pressure
150 psi
Max. Temp.
125 Degrees F
Adjustment Type
Screwdriver
Dome Material
Transparent Nylon
Sight Dome Included
Yes
Body Material
Aluminum
Oil Feed Type
Micromist
Drain Included
Yes
Max. Pipe Run
50 ft
Includes
(1) Oil Drop Controller
Weight
0.63 kg
Duty Rating
Intermediate Duty
Drain Part Compatibility
1AKG9A
Lubricator Bowl Capacity
3.5 oz
Number of Air Outlets
1
Modular Connection
No Modular Connection
Oil Capacity
80 ct
Adjustment Mechanism
Screwdriver
Air Flow Direction
Left to Right
For Maximum Pipe Run
50 ft
Seal Material
Rubber
Air Inlet Gender
Female
Sight Gauge Included
Yes
For Fluid Type
Compressed Air
Lubricator Type
Micro Mist
System Location
Air Line
Adjustment Mechanism Material
PE
Lubricator Bowl Guard Material
Iron
Air Outlet Gender
Female
Minimum Operating Temperature
5 Degrees C
Maximum Operating Pressure
150 psi
Number of Air Inlets
1
Maximum Operating Temperature
125 Degrees F
Lubricator Bowl Material
Polycarbonate with Steel Guard
Lubricator Bowl Guard Included
No
Recommended Lubricant
ISO VG 32
Air Outlet Type
NPT
Air Inlet Type
NPT
Maximum Flow Rate
60 cfm
For Substance Type
Air

Description

Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Polycarbonate with Steel Guard, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 60 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 2 11/16 in, Series Intermediate Duty, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material PE, Air Flow Direction Left to Right

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.