Zoro Homepage

Air Line Lubricator, 3/4In, 140cfm, 150 psi

  • Mfr # 4ZL95

  • Zoro # G1762293


product price: $74.19
/ea

Key Features

Series
Standard Duty
Bowl Material
Polycarbonate with Steel Guard
Pipe Size
3/4 in NPT
Max. Flow
142 cfm
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZL95
Zoro #
G1762293
UPC #
190735632024
Country of Origin
China

Dimensions

Pipe Size
3/4 in NPT
Overall Height
8 13/16 in
Overall Width
3 1/8 in
Bowl Size
7 oz
Overall Length
3.15 in
Air Outlet Size
3/4 in
Air Inlet Size
3/4 in

Details

Item
Compressed Air Lubricator
Series
Standard Duty
Bowl Material
Polycarbonate with Steel Guard
Max. Flow
142 cfm
Max. Pressure
150 psi
Adjustment Type
Screwdriver
Oil Feed Type
Micromist
Dome Material
Transparent Nylon
Max. Pipe Run
50 ft
Drain Included
Yes
Body Material
Aluminum
Sight Dome Included
Yes
Max. Temp.
125 Degrees F
Includes
(1) Oil Drop Controller
Weight
0.82 kg
Maximum Operating Temperature
125 Degrees F
For Substance Type
Air
Lubricator Bowl Material
Polycarbonate with Steel Guard
Seal Material
Rubber
Air Flow Direction
Left to Right
Sight Gauge Included
Yes
Recommended Lubricant
ISO VG 32
Duty Rating
Intermediate Duty
For Fluid Type
Compressed Air
System Location
Main Line
Maximum Flow Rate
142 cfm
Air Inlet Type
NPT
Number of Air Inlets
1
Number of Air Outlets
1
Lubricator Bowl Capacity
7 oz
Adjustment Mechanism Material
PE
Air Outlet Type
NPT
Lubricator Type
Micro Mist
Drain Part Compatibility
1AKJ1A
Maximum Operating Pressure
150 psi
For Maximum Pipe Run
50 ft
Air Inlet Gender
Female
Modular Connection
No Modular Connection
Oil Capacity
150 ct
Lubricator Bowl Guard Included
No
Minimum Operating Temperature
5 Degrees C
Adjustment Mechanism
Screwdriver
Air Outlet Gender
Female
Lubricator Bowl Guard Material
Iron

Description

Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Polycarbonate with Steel Guard, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 142 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 3 1/8 in, Series Standard Duty, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material PE, Air Flow Direction Left to Right

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.