Zoro Homepage

Air Line Lubricator, 3/8In, 80cfm, 250 psi

  • Mfr # 4ZL84

  • Zoro # G3263924


product price: $66.19
/ea

Key Features

Series
Standard Duty
Bowl Material
Aluminum
Pipe Size
3/8 in NPT
Max. Flow
114 cfm
Max. Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZL84
Zoro #
G3263924
UPC #
190735631911
Country of Origin
China

Dimensions

Pipe Size
3/8 in NPT
Overall Height
8 13/16 in
Overall Width
3 1/8 in
Overall Length
3.15 in
Bowl Size
7 oz
Air Outlet Size
3/8 in
Air Inlet Size
3/8 in

Details

Item
Compressed Air Lubricator
Series
Standard Duty
Bowl Material
Aluminum
Max. Flow
114 cfm
Max. Pressure
250 psi
Max. Temp.
175 Degrees F
Sight Dome Included
Yes
Oil Feed Type
Mist
Dome Material
Transparent Nylon
Max. Pipe Run
20 ft
Drain Included
Yes
Adjustment Type
Screwdriver
Body Material
Aluminum
Weight
0.8 kg
Includes
(1) Oil Drop Controller
Sight Gauge Included
Yes
Lubricator Type
Mist
Maximum Operating Pressure
250 psi
Lubricator Bowl Material
Aluminum
Seal Material
Rubber
Air Inlet Type
NPT
Recommended Lubricant
ISO VG 32
Oil Capacity
155 ct
Minimum Operating Temperature
5 Degrees C
Adjustment Mechanism Material
PE
Adjustment Mechanism
Screwdriver
Modular Connection
No Modular Connection
System Location
Main Line
Maximum Operating Temperature
175 Degrees F
Number of Air Inlets
1
Air Outlet Gender
Female
Air Outlet Type
NPT
Lubricator Bowl Capacity
7 oz
Maximum Flow Rate
114 cfm
Drain Part Compatibility
114X38
Duty Rating
Intermediate Duty
For Maximum Pipe Run
20 ft
Air Flow Direction
Left to Right
Air Inlet Gender
Female
Lubricator Bowl Guard Material
Iron
For Fluid Type
Compressed Air
Lubricator Bowl Guard Included
No
Number of Air Outlets
1
For Substance Type
Air

Description

Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Aluminum, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 114 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 3 1/8 in, Series Standard Duty, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material PE, Air Flow Direction Left to Right, Air Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.