Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Nibbler, 18 Gauge

  • Mfr # 21AC15

  • Zoro # G7631802


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
2.2 lb
Application
Automotive Repair, General Industry
Overall Length
7 in
Features
Triple Idler Planetary Gearing
Min. Hose Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21AC15
Zoro #
G7631802
UPC #
190735605677
Country of Origin
Korea, Republic of

Dimensions

Overall Length
7 in
Min. Hose Size
3/8 in
Gauge Thickness
18
Minimum Cutting Radius
1 in
Air Inlet Size
NPT
Maximum Material Thickness
16 ga (Aluminum)

Details

Item
Nibbler
Tool Weight
2.2 lb
Application
Automotive Repair, General Industry
Features
Triple Idler Planetary Gearing
Duty
General
Air Inlet
Female
Required Pressure
90 psi
Average CFM @ 15 Second Run Time
4.0
CFM @ Full Load
16.0
Housing Material
Aluminum
Strokes per Minute
2,600
Handle Type
Pistol Grip
Air Pressure
90 psi
Air Consumption
16 cfm
Maximum Strokes per Minute
2,600 stroke/min
Air Inlet Gender
1/4 in
Lever Location
Top
Power Source
Air Powered
Number of Pieces
1
Sound Level
95 dBA
Speed Setting
Single Speed
Minimum Strokes per Minute
2,600 stroke/min
Capacity Stainless Steel
18 ga
Capacity Steel
18 ga
Duty Rating
General
Maximum Motor Speed
2,600 RPM
Throttle Type
Trigger
Air Inlet Type
1/4 in NPT Female

Description

Nibbler, Lever Location Top, Capacity Stainless Steel 18 ga, Capacity Steel 18 ga, Maximum Material Thickness 16 ga (Aluminum), Maximum Strokes per Minute 2,600 stroke/min, Minimum Strokes per Minute 2,600 stroke/min, Air Consumption 16 cfm, Air Inlet Female, Air Inlet Size NPT, Air Inlet Type 1/4 in NPT Female, Air Inlet Gender 1/4 in, Air Pressure 90 psi, Min. Hose Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.