This item is Discontinued.

Speedaire Air Pencil Grinder, 1/4" NPT Air Inlet, General, 70,000 rpm, 0.10 3CRJ6

Air Pencil Grinder, 1/4" NPT Air Inlet, General, 70,000 rpm, 0.10 (Discontinued)

  • Mfr # 3CRJ6
  • Zoro # G3082353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3CRJ6
Zoro #
G3082353
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5-3/8"
Min. Hose Size
1/4 in
Hose Length
60"

Details

Item
Air Pencil Grinder
Air Inlet
1/4" NPT
Tool Weight
0.4 lb.
Exhaust Type
Rear
Bearings
Ball
HP
0.10
Housing Material
Aluminum
CFM @ Full Load
7.0
Variable Speed
Yes
Throttle
Twist
Includes
(2) Wrenches
Duty
General
Collet Capacity
1/8"
Whip Hose I.D.
1/4 in
Average CFM @ 15 Second Run Time
1.00
Required Pressure
90 PSI
Free Speed
70,000 rpm

Description

Air Pencil Grinder, Air Inlet 1/4 in NPT, Whip Hose I.D. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.