Zoro Homepage

Air Random Orbital Sander, 0.20 HP, 6in.

  • Mfr # 31XG59

  • Zoro # G9466712


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Air Random Orbital Sander
Duty
Light
HP
0.2 HP
Spindle Size
5/16"-24
Pad Size - Air Sanders
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31XG59
Zoro #
G9466712
UPC #
190735614082
Country of Origin
Korea, Republic of

Dimensions

Spindle Size
5/16"-24
Pad Size - Air Sanders
6 in
Pad Size
6"
Orbit Dia.
3/16 in
Overall Length
5-3/4"
Min. Hose Size
3/8 in
Min Hose Size
3/8"
Wheel Dia.
3/16"
Tool Length
5 3/4 in
Air Inlet Size
1/4 in
Minimum Hose Size
3/8 in
Orbit Diameter
3/16 in
Maximum Disc Diameter
6 in

Description

Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Pressure Sensitive Adhesive, Duty Light, Orbit Diameter 3/16 in, Horsepower 0.2 hp, Grip Type Palm, Air Consumption 8 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Exhaust Location Rear, Tool Series SPEEDAIRE, Tool Length 5 3/4 in, Tool Weight 1.3 lb, Average Flow Rate 2 cfm

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.