Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Ratchet Wrench, 1/2 In Drive

  • Mfr # 21AA67

  • Zoro # G7515785


product price: $58.59
/ea

Key Features

Item - Air Ratchets
Air Ratchet Wrench
Drive Size - Air Tools
1/2" Square
Max. Torque
70 ft.-lb.
Torque Range
10 to 60 ft.-lb.
Duty Cycle - Air Tools
Industrial Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21AA67
Zoro #
G7515785
UPC #
190735605202
Country of Origin
Korea, Republic of

Dimensions

Drive Size - Air Tools
1/2" Square
Length
10"
Square Drive Size
1/2"
Air Inlet Size - Air Tools
1/4" NPT
Head Width
1-5/8"
Head Height
2-1/16"
Drive Size
1/2 in Square
Overall Length
10 in
Min. Hose Size
3/8 in

Details

Item - Air Ratchets
Air Ratchet Wrench
Max. Torque
70 ft.-lb.
Torque Range
10 to 60 ft.-lb.
Duty Cycle - Air Tools
Industrial Duty
Free Speed
180 RPM
Throttle
No
Required Pressure
90 PSI
Min. Hose
3/8"
Reversing
Yes
Air Inlet
1/4 in NPT Female
Item
Ratchet
Variable Speed
No
Average CFM @ 15 Second Run Time
4.00
Handle Material
Aluminum
Retainer Type
Ball Detent
Duty
Industrial
Exhaust
Front
Tool Weight
2.5 lb
Air Pressure
90 psi
Features
For General Maintenance with Excellent Durability
Duty Rating
General Duty
Side to Center
13/16 in
Power Source
Air Powered
Min. Air Pressure
50 psi
Exhaust Location
Bottom
Air Consumption
16 cfm
Fastening Torque
70 ft-lb
Max. Air Pressure
90 psi

Description

Ratchet, Air-Powered, Air Consumption 16 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 50 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Drive Size 1/2 in, Retainer Type Ball Detent, Free Speed 180 RPM, Fastening Torque 70 ft-lb, Duty Rating General Duty, Tool Brand SPEEDAIRE, Overall Length 10 in, Side to Center 13/16 in, Standards Not Applicable, Tool Weight 2.5 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.