Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Ratchet Wrench, 1/4 In Drive

  • Mfr # 21AA62

  • Zoro # G7469612


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Item - Air Ratchets
Air Ratchet Wrench
Drive Size - Air Tools
1/4" Square
Max. Torque
30 ft.-lb.
Torque Range
5 to 30 ft.-lb.
Duty Cycle - Air Tools
Industrial Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21AA62
Zoro #
G7469612
UPC #
190735605158
Country of Origin
Korea, Republic of

Dimensions

Drive Size - Air Tools
1/4" Square
Length
7-3/4"
Square Drive Size
1/4"
Head Width
1-7/16"
Air Inlet Size - Air Tools
1/4" NPT
Head Height
2"
Min. Hose Size
3/8 in
Overall Length
7 3/4 in
Drive Size
1/4 in Square

Details

Item - Air Ratchets
Air Ratchet Wrench
Max. Torque
30 ft.-lb.
Torque Range
5 to 30 ft.-lb.
Duty Cycle - Air Tools
Industrial Duty
Free Speed
200 RPM
Throttle
Yes
Item
Ratchet
Includes
Variable Speed
Handle Material
Aluminum+Grip
Average CFM @ 15 Second Run Time
4.00
Retainer Type
Ball Detent
Required Pressure
90 PSI
Variable Speed
No
Min. Hose
3/8"
Reversing
Yes
Duty
Industrial
Air Inlet
1/4 in NPT Female
Exhaust
Rear
Tool Weight
1.1 lb
Min. Air Pressure
50 psi
Air Pressure
90 psi
Max. Air Pressure
90 psi
Duty Rating
Industrial Duty
Exhaust Location
Rear
Power Source
Air Powered
Features
360 Swivel Air Inlet, Cushioned Grip, Low Noise, Needle Bearing
Air Consumption
16 cfm
Side to Center
3/4 in
Fastening Torque
30 ft-lb

Description

Ratchet, Air-Powered, Air Consumption 16 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 50 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Drive Size 1/4 in, Retainer Type Ball Detent, Free Speed 200 RPM, Fastening Torque 30 ft-lb, Duty Rating Industrial Duty, Tool Brand SPEEDAIRE, Overall Length 7 3/4 in, Side to Center 3/4 in, Standards Not Applicable, Tool Weight 1.1 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.