Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Ratchet Wrench, 3/8 in.

  • Mfr # 45YY12

  • Zoro # G5441348


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Item - Air Ratchets
Air Ratchet Wrench
Drive Size - Air Tools
3/8" Square
Max. Torque
70 ft.-lb.
Torque Range
10 to 70 ft.-lb.
Duty Cycle - Air Tools
Industrial Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45YY12
Zoro #
G5441348
UPC #
00194484265052
Country of Origin
United States

Dimensions

Drive Size - Air Tools
3/8" Square
Length
11-1/2"
Square Drive Size
3/8"
Head Width
1-11/16"
Air Inlet Size - Air Tools
1/4" NPT
Head Height
1 5/8"
Overall Length
11 1/2 in
Drive Size
3/8 in Square
Min. Hose Size
3/8 in

Details

Item - Air Ratchets
Air Ratchet Wrench
Max. Torque
70 ft.-lb.
Torque Range
10 to 70 ft.-lb.
Duty Cycle - Air Tools
Industrial Duty
Free Speed
200 RPM
Throttle
Lever
Min. Hose
3/8"
Housing Material
ALuminum
CFM @ Full Load
16.0
Handle Material
Aluminum
Average CFM @ 15 Second Run Time
4.00
Retainer Type
Ball Detent
Variable Speed
No
Item
Ratchet
Exhaust
Rear
Reversing
Yes
Tool Weight
2.9 lb
Duty
Industrial
Air Inlet
1/4 in NPT
Required Pressure
90 PSI
Power Source
Air Powered
Max. Air Pressure
150 psi
Standards
Buy American Act
Exhaust Location
Rear
Air Pressure
90 psi
Air Consumption
4 cfm
Duty Rating
Industrial Duty
Fastening Torque
70 ft-lb
Side to Center
13/16 in
Min. Air Pressure
40 psi

Description

Ratchet, Air Powered, Air Consumption 4 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 150 psi, Min. Air Pressure 40 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Drive Size 3/8 in Square, Retainer Type Ball Detent, Free Speed 200 RPM, Fastening Torque 70 ft-lb, Duty Rating Industrial Duty, Tool Brand SPEEDAIRE, Overall Length 11 1/2 in, Side to Center 13/16 in, Standards Buy American Act, Tool Weight 2.9 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.