Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Ratchet Wrench, 3/8 In Drive

  • Mfr # 21AA65

  • Zoro # G7613234


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Item - Air Ratchets
Air Ratchet Wrench
Drive Size - Air Tools
3/8" Square
Max. Torque
80 ft.-lb.
Torque Range
10 to 65 ft.-lb.
Duty Cycle - Air Tools
Industrial Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21AA65
Zoro #
G7613234
UPC #
190735605189
Country of Origin
Korea, Republic of

Dimensions

Drive Size - Air Tools
3/8" Square
Length
10"
Head Width
1-3/4"
Air Inlet Size - Air Tools
1/4" NPT
Square Drive Size
3/8"
Head Height
2-5/16"
Overall Length
10 in
Min. Hose Size
3/8 in
Drive Size
3/8 in Square

Details

Item - Air Ratchets
Air Ratchet Wrench
Max. Torque
80 ft.-lb.
Torque Range
10 to 65 ft.-lb.
Duty Cycle - Air Tools
Industrial Duty
Free Speed
200 RPM
Throttle
Yes
Air Inlet
1/4 in NPT Female
Min. Hose
3/8"
Exhaust
Rear
Reversing
Yes
Item
Ratchet
Average CFM @ 15 Second Run Time
4.00
Required Pressure
90 PSI
Retainer Type
Ball Detent
Handle Material
Aluminum+Grip
Duty
Industrial
Includes
Variable Speed
Variable Speed
No
Tool Weight
2.6 lb
Features
360 Swivel Air Inlet, Cushioned Grip, Low Noise, Needle Bearing
Fastening Torque
80 ft-lb
Exhaust Location
Rear
Air Pressure
90 psi
Duty Rating
Industrial Duty
Min. Air Pressure
50 psi
Power Source
Air Powered
Max. Air Pressure
90 psi
Side to Center
7/8 in
Air Consumption
16 cfm

Description

Ratchet, Air-Powered, Air Consumption 16 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 50 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Drive Size 3/8 in, Retainer Type Ball Detent, Free Speed 200 RPM, Fastening Torque 80 ft-lb, Duty Rating Industrial Duty, Tool Brand SPEEDAIRE, Overall Length 10 in, Side to Center 7/8 in, Standards Not Applicable, Tool Weight 2.6 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.