Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Regulator, 1-1/2 In. NPT, 440 cfm

  • Mfr # 4ZM11

  • Zoro # G0298496


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Max. Flow (Regulators)
450 cfm
Max. Temp. - Regulators
175 Degrees F
Max. Inlet Pressure - Regulators
300 psi
Pipe Size (Regulators)
1-1/2"
Adjustment Range (Regulators)
5 to 125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZM11
Zoro #
G0298496
UPC #
190735632178
Country of Origin
China

Dimensions

Pipe Size (Regulators)
1-1/2"
Overall Height - Regulators
7.09 in
Overall Length
2.92 in
Overall Height (Regulators)
7.09"
Overall Width - Regulators
4.25 in
Pipe Size - Regulators
1 1/2 in
Overall Width (Regulators)
4.25"
Overall Height
7 1/16 in
Overall Width
4 1/4 in
Pressure Gauge Port Size
1/4 in
Air Outlet Size
1 1/2 in
Air Inlet Size
1 1/2 in

Details

Item
Compressed Air Regulator
Max. Flow (Regulators)
450 cfm
Max. Temp. - Regulators
175 Degrees F
Max. Inlet Pressure - Regulators
300 psi
Adjustment Range (Regulators)
5 to 125 psi
Adjustment Knob
Nonrising
Max. Flow - Regulators
450 cfm
Compressed Air Regulator Product Grouping
General Purpose Air Regulator
Gauge Port
1/4 in NPT
Valve Design
Balanced
Adjustment Range - Regulators
5 to 125 psi
Body Material
Aluminum
Max. Temp. (Regulators)
175 Degrees F
Max. Inlet Pressure (Regulators)
300 psi
Series
Heavy Duty
Type
Modular
Air Outlet Type
NPT
Air Inlet Type
NPT
Maximum Operating Pressure
300 psi
Maximum Operating Temperature
175 Degrees F
Maximum Flow Rate
450 cfm
Pressure Gauge Port Type
NPT
Air Inlet Gender
Female
Pressure Gauge Included
No
Adjustment Mechanism
Nonrising
Air Outlet Gender
Female
Max. Pressure
300 psi
Minimum Regulated Pressure
5 psi
Maximum Regulated Pressure
125 psi

Description

Compressed Air Regulator, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 450 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 175 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Nonrising, Overall Width 4 1/4 in, Series Heavy Duty, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Maximum Regulated Pressure 125 psi, Minimum Regulated Pressure 5 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.