Zoro Homepage

Air Riveter, General, 1940 lb.

  • Mfr # 3CRH4

  • Zoro # G3022966


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 3/4 in
Tool Weight
3.3 lb
Stroke Length
9/16 in
Construction
Aluminum
Pulling Force
1,940 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CRH4
Zoro #
G3022966
UPC #
190735986066
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 3/4 in
Stroke Length
9/16 in
Air Inlet Size - Air Tools
1/4 in NPT
Blind Rivet Dia.
3/32 in, 1/8 in, 5/32 in, 3/16 in
Rivet Nut Dia.
1/8"
Min. Hose Size
3/8 in
Length
9 1/8 in
Height
10 4/5 in
Dia.
3 1/5 in
Overall Height
10 5/8 in
Overall Width
3 1/8 in
Blind Rivet Dia. - Aluminum
3/32 in, 1/8 in, 5/32 in, 3/16 in
Blind Rivet Dia. - Steel
3/32 in, 1/8 in, 5/32 in, 3/16 in
Blind Rivet Dia. - Stainless Steel
3/32 in, 1/8 in, 5/32 in, 3/16 in

Details

Item
Rivet Tool
Tool Weight
3.3 lb
Construction
Aluminum
Pulling Force
1,940 lbf
Duty
General
Duty Cycle - Air Tools
General Duty
Max. Pressure
100 psi
Item - Air Riveters
Air Riveter
Includes
(4) Nosepieces 3/32 in, 1/8 in, 5/32 in, 3/16 in assembled on tool, and Spanner
CFM per Stroke
0.55
Mandrel Collection System Included
No
Pulling Force - Air Riveters
1,940 lb
Air Inlet
1/4 in NPT Female
Features
High Speed Production,Low Vibration, and Low Noise Level
Includes Mandrel Collection
Yes
Max. Air Pressure
100 psi
Air Consumption
0.55 cfm
Min. Air Pressure
70 psi
Duty Rating
General Duty
Power Source
Air Powered
Housing Material
Aluminum
Air Pressure
90 psi
Rivet Type
Blind Rivet
Exhaust Location
Side

Description

Air Riveter, Air-Powered, Air Consumption 0.55 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 100 psi, Min. Air Pressure 70 psi, Min. Hose Size 3/8 in, Exhaust Location Side, Duty Rating General Duty, Tool Brand Speedaire, For Rivet Nut Thread Size Not Applicable, For Helical Insert Size Not Applicable, Pulling Force 1,940 lbf, Rivet Type Blind Rivet, Blind Rivet Dia. - Aluminum 3/32 in, 1/8 in, 5/32 in, 3/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.