Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Riveter, Industrial, 3800 lb.

  • Mfr # 3CRH6

  • Zoro # G0846011


product price: $832.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Tool Weight
4.3 lb
Stroke Length
1 in
Construction
Aluminum
Pulling Force
4,000 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CRH6
Zoro #
G0846011
UPC #
190735620762
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 in
Stroke Length
1 in
Rivet Nut Dia.
1/4"
Height
12 in
Min. Hose Size
3/8 in
Blind Rivet Dia.
3/16 in, 7/32 in, 1/4 in
Air Inlet Size - Air Tools
1/8 in NPT
Length
12 in
Dia.
4 1/5 in
Overall Width
4 1/2 in
Overall Height
12 3/4 in
Blind Rivet Dia. - Stainless Steel
3/16 in, 7/32 in, 1/4 in
Blind Rivet Dia. - Aluminum
3/16 in, 7/32 in, 1/4 in
Blind Rivet Dia. - Steel
3/16 in, 7/32 in, 1/4 in

Details

Item
Rivet Tool
Tool Weight
4.3 lb
Construction
Aluminum
Pulling Force
4,000 lbf
Includes
(3) Nosepieces 3/16 in, 7/32 in, 1/4 in tool, (3) Spanners, and Oil Can
Mandrel Collection System Included
Yes
Item - Air Riveters
Air Riveter
Max. Pressure
95 psi
Duty Cycle - Air Tools
Industrial Duty
Pulling Force - Air Riveters
4,000 lb
Duty
Industrial
CFM per Stroke
0.98
Air Inlet
1/4 in NPT Female
Features
Adjustable Suction Control Switch, Integrated Vacuum System, Lightweight, Durable, Ergonomically Designed
Rivet Type
Blind Rivet
Air Consumption
0.98 cfm
Max. Air Pressure
95 psi
Air Pressure
90 psi
Duty Rating
Industrial Duty
Includes Mandrel Collection
Yes
Exhaust Location
Side
Housing Material
Aluminum
Power Source
Air Powered
Min. Air Pressure
70 psi

Description

Air Riveter, Air-Powered, Air Consumption 0.98 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 95 psi, Min. Air Pressure 70 psi, Min. Hose Size 3/8 in, Exhaust Location Side, Duty Rating Industrial Duty, Tool Brand Speedaire, Pulling Force 4,000 lbf, Rivet Type Blind Rivet, Blind Rivet Dia. - Aluminum 3/16 in, 7/32 in, 1/4 in, Blind Rivet Dia. - Stainless Steel 3/16 in, 7/32 in, 1/4 in, Blind Rivet Dia. - Steel 3/16 in, 7/32 in, 1/4 in, Stroke Length 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.