Zoro Homepage

Air Riveter, Industrial, 4800 lb.

  • Mfr # 3CRH8

  • Zoro # G2774475


product price: $2,706.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 1/4 in
Tool Weight
5.1 lb
Stroke Length
1/4 in
Construction
Composite
Pulling Force
6,000 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CRH8
Zoro #
G2774475
UPC #
190735620786
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11 1/4 in
Stroke Length
1/4 in
Min. Hose Size
3/8 in
Length
11 3/16 in
Air Inlet Size - Air Tools
1/4 in NPT
For Rivet Nut Thread Size
#10-24, #10-32, #8-32, 1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18
Blind Rivet Dia.
#8, #10, 1/4", 5/16", 3/8", 1/2"
Height
11 13/64 in
Dia.
3 1/2 in
Overall Width
3 7/8 in
Overall Height
12 1/4 in

Description

Rivet Tool, Air Powered, Air Consumption 0.27 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 95 psi, Min. Air Pressure 70 psi, Min. Hose Size 3/8 in, Exhaust Location Side, Duty Rating Industrial Duty, Tool Brand Speedaire, For Rivet Nut Thread Size #10-24, #10-32, #8-32, 1/2 In.-13, 1/4 In.-20, 3/8 In.-16, 5/16 In.-18, Pulling Force 6,000 lbf, Rivet Type Rivet Nut, Stroke Length 1/4 in, Overall Length 11 1/4 in, Overall Height 12 1/4 in, Overall Width 3 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.