Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Roofing Stapler, Green, 1/4in. NPT

  • Mfr # 31CC54

  • Zoro # G9188934


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
360 Degrees Adjustable Exhaust Port, Adjustable Driver Length, Comfortable Handle with Rubber, Fast and Easy Top Loading, Lightweight
Includes
3 mm Hex Wrench, 4 mm Hex Wrench, 5 mm Hex Wrench, Nipple (On The Tool), Oil Pot, Safety Glasses
Firing Mode
Bump
Tool Weight
5.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31CC54
Zoro #
G9188934
UPC #
190735613962
Country of Origin
Korea, Republic of

Dimensions

Width
3 1/64 in
Leg Length
1/2 in to 1-1/2 in
Height
12 1/16 in
Length
12 59/64 in
Overall Length
12 7/8 in
Overall Width
3 1/8 in
Overall Height
12 in
For Staple Width
1 in
For Staple Leg Length
1/2 in to 1 1/2 in
Depth Control
Yes
Min. Hose Size
3/8 in

Details

Item
Staple Gun
Air Inlet
1/4 in NPT
Features
360 Degrees Adjustable Exhaust Port, Adjustable Driver Length, Comfortable Handle with Rubber, Fast and Easy Top Loading, Lightweight
Includes
3 mm Hex Wrench, 4 mm Hex Wrench, 5 mm Hex Wrench, Nipple (On The Tool), Oil Pot, Safety Glasses
Firing Mode
Bump
Tool Weight
5.5 lb
Magazine Capacity
160
For Use With
BSC 1 in Wide Crown Staples
Exhaust
Adjustable
Pressure Range
75 to 110 psi
Color
Green
Crown
1 in
CFM per Shot
0.037
Gauge
16
Housing Material
Aluminum
Tip
None
Air Pressure
110 psi
Duty Rating
General Duty
Exhaust Location
Top
For Staple Gauge
16 ga
Min. Air Pressure
70 psi
Air Consumption
0.04 cfm
Max. Air Pressure
110 psi
Fastener Type
Roofing
Staple Capacity
160
Power Source
Air Powered
For Staple Type
Crowned

Description

Staple Gun, Air-Powered, Air Consumption 0.04 cfm, Air Inlet 1/4 in NPT, Air Pressure 110 psi, Max. Air Pressure 110 psi, Min. Air Pressure 70 psi, Min. Hose Size 3/8 in, Exhaust Location Top, Tool Brand Speedaire, Firing Mode Bump, Tip None, Depth Control Yes, Fastener Type Roofing, For Staple Leg Length 1/2 in to 1 1/2 in, For Staple Type Crowned, For Staple Width 1 in, For Staple Gauge 16 ga, Staple Capacity 160, Duty Rating General Duty, Housing Material Aluminum, Overall Height 12 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.