Zoro Homepage

Air Sander, 3 In Pad, 15,000 rpm

  • Mfr # 21AA95

  • Zoro # G7594596


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Air Random Orbital Sander
Duty
Light
HP
0.3 HP
Pad Size - Air Sanders
3 in
Spindle Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21AA95
Zoro #
G7594596
UPC #
190735605486
Country of Origin
Korea, Republic of

Dimensions

Pad Size - Air Sanders
3 in
Spindle Size
1/4"-20
Pad Size
3"
Overall Length
4-1/4"
Min. Hose Size
3/8 in
Min Hose Size
3/8"
Tool Length
4 1/4 in
Maximum Disc Diameter
3 in
Minimum Hose Size
3/8 in
Air Inlet Size
1/4 in

Description

Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Duty Light, Horsepower 0.3 hp, Grip Type Pistol, Air Consumption 11 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Exhaust Location Rear, Tool Series SPEEDAIRE, Tool Length 4 1/4 in, Tool Weight 1.9 lb, Average Flow Rate 2.8 cfm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.