Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Sander, 5-1/2 In Pad, 16,000 rpm

  • Mfr # 21AA96

  • Zoro # G7565643


product price: $58.29
/ea

Key Features

Duty
Medium
HP
0.4 HP
Spindle Size
7/16"-20
Pad Size
5-1/2"
Pad Face Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21AA96
Zoro #
G7565643
UPC #
190735605493
Country of Origin
Korea, Republic of

Dimensions

Spindle Size
7/16"-20
Pad Size
5-1/2"
Overall Length
6-1/8"
Min. Hose Size
3/8 in
Min Hose Size
3/8"
Tool Length
6 1/8 in
Air Inlet Size
1/4 in
Arbor Hole Size
7/8 in
Included Pad Sizes
5 1/2 in
Minimum Hose Size
3/8 in
Maximum Wheel Diameter
5 1/2 in

Details

Item
Air Sander
Duty
Medium
HP
0.4 HP
Pad Face Type
Vinyl
Average CFM @ 15 Second Run Time
4 cfm
Vacuum/Non-Vacuum
Non-Vacuum
CFM @ Full Load
21 cfm
Free Speed
16,000 rpm
Required Pressure
90 psi
Exhaust Type
Front
Handle Material
Aluminum
Variable Speed
Yes
Air Inlet
1/4" NPT
Throttle
Trigger
Housing Material
Aluminum
Includes
Rod, Pads
Arbor Hole
7/8 in
Features
Vinyl Pad
Product Type
Air-Powered Disc Sander
Exhaust Location
Front
Maximum Disc Speed
16,000 RPM
Average Flow Rate
4 cfm
Vacuum Type
Non-Vacuum
Abrasive Mount Type
Threaded Shank
Air Consumption
21 cfm
Maximum Motor Speed
16,000 RPM
Grip Type
Pistol
Horsepower
0.4 hp
Air Inlet Type
NPT
Speed Settings
Variable

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 5 1/2 in, Maximum Wheel Diameter 5 1/2 in, Maximum Disc Speed 16,000 RPM, Speed Settings Variable, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 0.4 hp, Duty Medium, Grip Type Pistol, Air Consumption 21 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 7/16 In.-20, Dust Collection Type Included Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.