Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Sander, 7 In Pad, 5000rpm

  • Mfr # 21AA98

  • Zoro # G7620225


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Duty
Medium
HP
0.8 HP
Spindle Size
5/8"-11
Pad Face Type
Backing Pad
Pad Size
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21AA98
Zoro #
G7620225
UPC #
190735605516
Country of Origin
Korea, Republic of

Dimensions

Spindle Size
5/8"-11
Pad Size
7"
Min. Hose Size
3/8 in
Overall Length
7-3/8"
Min Hose Size
3/8"
Tool Length
7 3/8 in
Air Inlet Size
1/4 in
Minimum Hose Size
3/8 in
Maximum Wheel Diameter
7 in
Included Pad Sizes
7 in

Details

Item
Air Sander
Duty
Medium
HP
0.8 HP
Pad Face Type
Backing Pad
Average CFM @ 15 Second Run Time
4.8 cfm
Vacuum/Non-Vacuum
Non-Vacuum
Required Pressure
90 psi
Free Speed
5,000 rpm
Handle Material
Aluminum
Exhaust Type
Front
Variable Speed
Yes
Air Inlet
1/4" NPT
Includes
Disc, Wrench, Handle, Disc Nut
Housing Material
Aluminum
Throttle
Lever
Features
Backing Pad
Product Type
Air-Powered Disc Sander
Speed Settings
Variable
Grip Type
Pistol Grip with Side Handle
Air Inlet Type
NPT
Horsepower
0.8 hp
Maximum Motor Speed
5,000 RPM
Maximum Disc Speed
5,000 RPM
Abrasive Mount Type
Threaded Shank
Vacuum Type
Non-Vacuum
Exhaust Location
Front
Average Flow Rate
4.8 cfm

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 7 in, Maximum Wheel Diameter 7 in, Maximum Disc Speed 5,000 RPM, Speed Settings Variable, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 0.8 hp, Duty Medium, Grip Type Pistol Grip with Side Handle, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Throttle Lever, Exhaust Location Front, Tool Length 7 3/8 in, Average Flow Rate 4.8 cfm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.