Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Sander, Angle, 7 In Pad

  • Mfr # 21AA97

  • Zoro # G7452252


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Duty
Medium
Spindle Size
5/8"-11
HP
0.75 HP
Pad Size
7"
Pad Face Type
Backing Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21AA97
Zoro #
G7452252
UPC #
190735605509
Country of Origin
Korea, Republic of

Dimensions

Spindle Size
5/8"-11
Pad Size
7"
Overall Length
12"
Min. Hose Size
3/8 in
Min Hose Size
3/8"
Tool Length
12 in
Air Inlet Size
1/4 in
Included Pad Sizes
7 in
Minimum Hose Size
3/8 in
Maximum Wheel Diameter
7 in

Details

Item
Air Sander
Duty
Medium
HP
0.75 HP
Pad Face Type
Backing Pad
Average CFM @ 15 Second Run Time
3.2 cfm
Vacuum/Non-Vacuum
Non-Vacuum
CFM @ Full Load
28 cfm
Required Pressure
90 psi
Free Speed
4,500 rpm
Exhaust Type
Rear
Handle Material
Aluminum
Air Inlet
1/4" NPT
Variable Speed
No
Throttle
Lever
Includes
Disc, Wrench, Handle, Disc Nut
Housing Material
Aluminum
Features
Backing Pad
Product Type
Air-Powered Disc Sander
Maximum Disc Speed
4,500 RPM
Maximum Motor Speed
4,500 RPM
Average Flow Rate
3.2 cfm
Exhaust Location
Rear
Speed Settings
Fixed
Air Consumption
28 cfm
Grip Type
Right Angle with Side Handle
Air Inlet Type
NPT
Vacuum Type
Non-Vacuum
Horsepower
0.8 hp
Abrasive Mount Type
Threaded Shank

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 7 in, Maximum Wheel Diameter 7 in, Maximum Disc Speed 4,500 RPM, Speed Settings Fixed, Abrasive Mount Type Threaded Shank, Vacuum Type Non-Vacuum, Horsepower 0.8 hp, Duty Medium, Grip Type Right Angle with Side Handle, Air Consumption 28 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Throttle Lever, Exhaust Location Rear, Tool Length 12 in, Average Flow Rate 3.2 cfm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.