Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirOrbitalSander, 3"DiscDia, PistolGrip

  • Mfr # 10D237

  • Zoro # G6173133


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Item - Air Sanders
Air Random Orbital Sander
Duty
Light
HP
0.4 HP
Spindle Size
5/16"-24
Pad Size - Air Sanders
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D237
Zoro #
G6173133
UPC #
190735601181
Country of Origin
Taiwan, Province of China

Dimensions

Spindle Size
5/16"-24
Pad Size - Air Sanders
3 in
Pad Size
3"
Overall Length
4-7/8"
Min. Hose Size
3/8 in
Min Hose Size
3/8"
Tool Length
5 5/16 in
Air Inlet Size
1/4 in
Tool Width
1 1/8 in
Arbor Hole Size
3/8 in
Maximum Disc Diameter
3 in
Tool Height
7 7/16 in
Orbit Diameter
1/8 in
Minimum Hose Size
3/8 in

Details

Item
Air Random Orbital Sander
Item - Air Sanders
Air Random Orbital Sander
Duty
Light
HP
0.4 HP
Pad Face Type
Hook-and-Loop
Average CFM @ 15 Second Run Time
3.5 cfm
Vacuum/Non-Vacuum
Non-Vacuum
CFM @ Full Load
19.7 cfm
HP - Air Tools
0.4 hp
Free Speed
16,000 rpm
Required Pressure
90 psi
Handle Material
Composite
Exhaust Type
Handle
Air Inlet
1/4" NPT
Variable Speed
Yes
Body Style - Air Tools
Pistol
Throttle
Trigger
Housing Material
Composite
Includes
Wrench: 17mm
Duty Cycle - Air Tools
Industrial Duty
Tool Weight
1.6 lb
Features
Intended For Use in the Automotive Aftermarket
Horsepower
0.5 hp
Tool Series
SPEEDAIRE
Maximum Disc Speed
16,000 RPM
Sound Level (dB)
75 dBA
Grip Type
Pistol
Disc Motion
Random Orbital
Weight Class
Lightweight
Minimum Disc Speed
7,000 RPM
Throttle Type
Trigger
Air Inlet Gender
Female
Air Inlet Type
NPT
Product Type
Air-Powered Orbital Sander
Average Flow Rate
3.5 cfm
Exhaust Location
Handle
Air Consumption
20 cfm
Vacuum Type
Non-Vacuum
Motor Type
Gearless
Power Source
Air-Powered
Abrasive Mount Type
Hook and Loop
Speed Settings
Variable
Sound Level
75 dBA

Description

Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Light, Orbit Diameter 1/8 in, Horsepower 0.5 hp, Grip Type Pistol, Speed Settings Variable, Air Consumption 20 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Arbor Hole Size 3/8 in, Number of Vacuum Holes Not Applicable, Dust Collection Type Included Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.