Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Screwdriver, 1/4 In. Drive

  • Mfr # 45NW64

  • Zoro # G2437928


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
Pistol
Torque Range Soft Draw
10 to 85 ft-lb
Max. Torque
5.4 ft-lb
Clutch Type - Air Screwdriver
Impact Mechanism
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45NW64
Zoro #
G2437928
UPC #
190735625354
Country of Origin
Japan

Dimensions

Overall Length
6 in
Min. Hose Size
1/4 in
Drive Size
1/4 in
Overall Height
6 1/2 in
Chuck Size
5/16 in
Overall Width
1/4 in

Details

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
Pistol
Torque Range Soft Draw
10 to 85 ft-lb
Max. Torque
5.4 ft-lb
Clutch Type - Air Screwdriver
Impact Mechanism
Throttle Type - Air Screwdrivers
Trigger
Free Speed
8,800 RPM
Duty Cycle - Air Tools
Industrial Duty
CFM @ Full Load
20.0
Handle Type
Pistol Grip
Operation
Reversible
Air Inlet
1/2 in
Clutch Type
Impact Mechanism
Hex Bit
1/4 in Quick Change
Duty
Industrial
Item
Screwdriver
Throttle Type
Trigger
Required Pressure
90 psi
Average CFM @ 15 Second Run Time
5.00
Tool Weight
2 lb
Torque Range
0.8 ft-lb to 5.4 ft-lb
Min. Torque
0.8 ft-lb
Exhaust Location
Bottom
Air Pressure
90 psi
Number of Speed Settings
1
Drive Configuration
Right Angle
Air Consumption
20 cfm
Application
Industrial Fastening
Handle Material
Rubber
Housing Material
Composite
Reversible
Yes
Duty Rating
Industrial Duty
Noise Level
77 dB
Side to Center
0.5 in
Variable Speed
Yes
Clutch Setting Location
External
Power Source
Air-Powered

Description

Air Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 10 to 85 ft-lb, Max. Torque 5.4 ft-lb, Clutch Type - Air Screwdriver Impact Mechanism, Trigger Throttle Type - Air Screwdrivers, Free Speed 8,800 RPM, Industrial Duty Duty Cycle - Air Tools, 5.00 Average CFM @ 15 Second Run Time, 20.0 CFM @ Full Load, Required Pressure 90 PSI, Min. Hose Size 1/4 in, Overall Length 6 in, Hex Bit 1/4 in Quick Change, Reversible Operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.