Zoro Homepage

Air Screwdriver, 1800 RPM

  • Mfr # 21AA81

  • Zoro # G7538781


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
In-Line
Torque Range Soft Draw
30 to 70 in-lb
Max. Torque
5.8 ft-lb
Clutch Type - Air Screwdriver
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21AA81
Zoro #
G7538781
UPC #
190735605349
Country of Origin
Korea, Republic of

Dimensions

Air Inlet Size - Air Tools
1/4 in NPT
Min. Hose Size
3/8 in
Overall Length
9 1/2 in
Overall Height
2 3/4 in
Overall Width
2 in
Drive Size
1/4 in

Details

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
In-Line
Torque Range Soft Draw
30 to 70 in-lb
Max. Torque
5.8 ft-lb
Clutch Type - Air Screwdriver
Adjustable
Throttle Type - Air Screwdrivers
Lever
Free Speed
1,800 RPM
Duty Cycle - Air Tools
General Duty
CFM @ Full Load
16.0
Operation
Reversible
Clutch Type
Cushion
Hex Bit
1/4 in Quick Change
Throttle Type
Lever
Handle Type
Inline
Air Inlet
1/4 in NPT
Required Pressure
90 psi
Duty
General
Average CFM @ 15 Second Run Time
4.00
Item
Screwdriver
Vibration Level
4.2 m/sq sec
Torque Range
2.5 ft-lb to 5.8 ft-lb
HP
0.5 hp
Explosive Environment Rated
No
Drive Configuration
Straight
Bearing Design
Ball
Screw Capacity
1/4 in
Power Source
Air-Powered
Air Pressure
90 psi
Side to Center
1 in
Variable Speed
No
Clutch Setting Location
Internal
Housing Material
Aluminum
Duty Rating
General Duty
Min. Torque
2.5 ft-lb
Air Consumption
16 cfm
Noise Level
82 dB
Reversible
Yes
Number of Speed Settings
Continuous
Tool Weight
2.4 lb
Handle Material
Aluminum
Exhaust Location
Rear

Description

Screwdriver, In-Line Body Style - Air Tools, Torque Range Soft Draw 30 to 70 in-lb, Max. Torque 5.8 ft-lb, Clutch Type - Air Screwdriver Adjustable, Lever Throttle Type - Air Screwdrivers, Free Speed 1,800 RPM, General Duty Duty Cycle - Air Tools, Air Inlet Size - Air Tools 1/4 in NPT, 4.00 Average CFM @ 15 Second Run Time, 16.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 9 1/2 in, Hex Bit 1/4 in Quick Change, Reversible Operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.