Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Screwdriver, 7-3/8 in. O Length

  • Mfr # 45NW60

  • Zoro # G2437937


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
Pistol
Torque Range Soft Draw
20 to 115 in-lb
Max. Torque
9.5 ft-lb
Clutch Type - Air Screwdriver
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45NW60
Zoro #
G2437937
UPC #
190735625316
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 3/8 in
Min. Hose Size
3/8 in
Drive Size
1/4 in
Overall Width
1 5/8 in
Overall Height
6 in
Chuck Size
1/4 in

Details

Item - Air Screwdrivers
Air Screwdriver
Body Style - Air Tools
Pistol
Torque Range Soft Draw
20 to 115 in-lb
Max. Torque
9.5 ft-lb
Clutch Type - Air Screwdriver
Positive
Throttle Type - Air Screwdrivers
Trigger
Free Speed
800 RPM
Duty Cycle - Air Tools
Industrial Duty
Required Pressure
90 psi
Operation
Industrial Fastening
Duty
Industrial
Handle Type
Pistol Grip
Throttle Type
Trigger
Hex Bit
1/4 in
Item
Screwdriver
Clutch Type
Positive
CFM @ Full Load
29.0
Average CFM @ 15 Second Run Time
4.00
Air Inlet
1/4 in NPT
Includes
(2) Bits, Hook Ring, Inlet, Torque Reaction Ring
Min. Torque
1.7 ft-lb
Handle Material
Rubber
Torque Range
1.7 ft-lb to 9.5 ft-lb
Side to Center
0.5 in
Air Consumption
29 cfm
Exhaust Location
Bottom
Air Pressure
90 psi
Reversible
Yes
Variable Speed
No
Application
Manufactured Housing, RV Building
Duty Rating
Industrial Duty
Clutch Setting Location
External
Power Source
Air-Powered
Drive Configuration
Right Angle
Tool Weight
2.4 lb
Number of Speed Settings
1
Housing Material
Aluminum

Description

Air Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 20 to 115 in-lb, Max. Torque 9.5 ft-lb, Clutch Type - Air Screwdriver Positive, Trigger Throttle Type - Air Screwdrivers, Free Speed 800 RPM, Industrial Duty Duty Cycle - Air Tools, 4.00 Average CFM @ 15 Second Run Time, 29.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 7 3/8 in, Hex Bit 1/4 in, Industrial Fastening Operation, Includes (2) Bits, Hook Ring, Inlet, Torque Reaction Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.