Air Tank Relief Valve, 5/8 in Outside Dia

  • Mfr # J0020420037

  • Zoro # G610934853


product price: $11.69
/ea

Key Features

Inlet (In.)
1/8 in NPT
Max. Pressure (PSI)
220 psi
Overall Height
1 9/16 in
Body Material
Brass
Air Inlet Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J0020420037
Zoro #
G610934853
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 9/16 in
Air Inlet Size
3/16 in
Outside Diameter
5/8 in

Details

Inlet (In.)
1/8 in NPT
Item
Air Tank Relief Valve
Max. Pressure (PSI)
220 psi
Body Material
Brass
Air Inlet Gender
Male
Material
Brass
Application
Air Relief
Maximum Operating Pressure
220 psi
Minimum Operating Pressure
200 psi
Air Inlet Type
NPT
Pressure Control Range
180 to 220 psi
Type
Air

Description

Air Tank Relief Valve, Air, Inlet (In.) 1/8 in NPT, Brass, Max. Pressure (PSI) 220 psi, Air Relief

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.