Air Tank, Staionary, 203 PSI, 120 Gal, Horiz

  • Mfr # 3HDR4

  • Zoro # G1185073


product price: $1,464.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Capacity (Gal.)
120
Working Pressure (PSI)
200
Tank Type
Horizontal
Dimension F (In.)
42 in
Dimension D (In.)
4.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HDR4
Zoro #
G1185073
UPC #
190735623701
Country of Origin
United States

Dimensions

Dimension F (In.)
42 in
Dimension D (In.)
4.42 in
Dimension H (In.)
0.75 in
Dia. (In.)
24 in
Dimension J (In.)
2 in
Dimension E (In.)
18 in
Height (In.)
30.52 in
Length (In.)
67.5 in
Dimension L (In.)
1.5 in
Dimension C (In.)
48.25 in
Dimension K
1 1/2 in
Overall Height
30.52 in
Overall Length
67.5 in
Overall Width
24 in
Outside Diameter
24 in

Details

Capacity (Gal.)
120
Item
Air Tank
Working Pressure (PSI)
200
Tank Type
Horizontal
Type
Stationary
Material
Steel
Standards
ASME U Stamp
Baseplate for NEMA Frame
145T, 184T, 215T
Shell (In.)
54.3
Port Type
NPT
Maximum Operating Pressure
200 psi
ASME Tank
Yes
Tank Capacity
120 gal

Description

Air Tank, Tank Capacity 120 gal, Maximum Operating Pressure 200 psi, Tank Type Horizontal, Overall Length 67.5 in, Overall Width 24 in, Overall Height 30.52 in, Standards ASME U Stamp, Outside Diameter 24 in, Material Steel, ASME Tank Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.