Air Tank, Stationary, 175 PSI, 30 Gal, Horiz

  • Mfr # 1TZZ5

  • Zoro # G0647927


product price: $552.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Capacity (Gal.)
30
Working Pressure (PSI)
175
Tank Type
Horizontal
Height (In.)
18 in
Dimension G (In.)
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TZZ5
Zoro #
G0647927
UPC #
190735603970
Country of Origin
United States

Dimensions

Height (In.)
18 in
Dimension G (In.)
0.75 in
Length (In.)
37.5 in
Dimension A (In.)
10 in
Dimension E (In.)
10.5 in
Dimension B (In.)
8.75 in
Dimension K (In.)
2 in
Dimension C (In.)
10.75 in
Dimension J (In.)
2 in
Dimension H (In.)
1.5 in
Dimension F (In.)
0.5 in
Dia. (In.)
16 in
Dimension D (In.)
16 in
Dimension L (In.)
0.56 in
Outside Diameter
16 in
Overall Length
37.5 in
Overall Width
16 in
Overall Height
18 in

Details

Item
Air Tank
Capacity (Gal.)
30
Working Pressure (PSI)
175
Tank Type
Horizontal
Standards
ASME U Stamp
Type
Stationary
Material
Steel
Maximum Operating Pressure
175 psi
ASME Tank
Yes
Tank Capacity
30 gal
Port Type
NPT

Description

Air Tank, Tank Capacity 30 gal, Maximum Operating Pressure 175 psi, Tank Type Horizontal, Overall Length 37.5 in, Overall Width 16 in, Overall Height 18 in, Standards ASME U Stamp, Outside Diameter 16 in, Material Steel, ASME Tank Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.