Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirBeltSander, 1/4"NPT, StraightHandle

  • Mfr # 31XG57

  • Zoro # G9466694


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
HP
0.5 HP
Belt Size
1/8 to 1/2 in W x 24 in L
Pad Size
1/8" to 1/2" W x 24" L
Average CFM @ 15 Second Run Time
4.2 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31XG57
Zoro #
G9466694
UPC #
190735614068
Country of Origin
Korea, Republic of

Dimensions

Belt Size
1/8 to 1/2 in W x 24 in L
Pad Size
1/8" to 1/2" W x 24" L
Min. Hose Size
3/8 in
Overall Length
15-3/4"
Min Hose Size
3/8"
Tool Length
15 3/4 in
Minimum Hose Size
3/8 in
Air Inlet Size
1/4 in
Belt Width
1/2 in
Belt Length
24 in

Details

Item
Air Belt Sander
Duty
Industrial
HP
0.5 HP
Average CFM @ 15 Second Run Time
4.2 cfm
CFM @ Full Load
16.8 cfm
Free Speed
20,000 rpm
Required Pressure
90 psi
Exhaust Type
Rear
Handle Material
Composite
Variable Speed
Yes
Air Inlet
1/4" NPT
Throttle
Lever with Safety Lock
Housing Material
Composite
Includes
Hex Key: 9/64"; Grinding Belt: 1/2"W x 24"L; Grit: #60, #120; Grinding Belt: 1/2"W x 24"L; Contact Arm: 1/4"
Product Type
Air-Powered Belt Sander
Arm Type
Pivoting
Belt Speed
5,941 SFPM
Average Flow Rate
4.2 cfm
Speed Settings
Variable
Throttle Type
Lever with Safety Lock
Horsepower
0.5 hp
Exhaust Location
Rear
Air Inlet Type
NPT
Grip Type
Straight
Air Consumption
17 cfm
Maximum Motor Speed
20,000 RPM

Description

Air Belt Sander, Product Type Air-Powered Belt Sander, Belt Width 1/2 in, Belt Length 24 in, Arm Type Pivoting, Speed Settings Variable, Belt Speed 5,941 SFPM, Grip Type Straight, Horsepower 0.5 hp, Duty Medium, Air Consumption 17 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Throttle Type Lever with Safety Lock, Tool Length 15 3/4 in, Exhaust Location Rear, Average Flow Rate 4.2 cfm, Handle Material Composite

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.