Shop SPEEDAIRE

AirGun, 1/4in, FNPT, Alum, Grn;Sil;Blk

  • Mfr # 2TEJ2
  • Zoro # G1052362

product price: 
$
42.99
/ea

Key Features

Air Gun Body Style
Pistol Grip
Body Material
Aluminum
Application
Extreme Flow
Outlet Size
1/2"-20 in UNF
Includes
Extension with Extreme Flow Safety Nozzle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2TEJ2
Zoro #
G1052362
UPC #
190735611036
Country of Origin
Multiple
Air Gun Body Style
Pistol Grip
Body Material
Aluminum
Application
Extreme Flow
Includes
Extension with Extreme Flow Safety Nozzle
Air Inlet
1/4 in NPT Female
Color
Black, Green, Silver
Max. Inlet Pressure
120 psi
Max. dBA
99
Nozzle
Safety
Standards
OSHA 1910.242(B)
Trigger
Lever
Air Gun Product Group
Air Gun
Item
Air Gun
Output
2.9 lbf
Air Consumption
48 scfm
Nozzle Features
High Flow
Air Flow Pattern
Focused
Chip Guard Included
No
Number of Nozzles Included
1
Air Inlet Type
NPT
Nozzle Angle
Straight
Nozzle Tip Material
Aluminum
Vacuum Gun Nozzle Type
Fixed Nozzle
OSHA Pressure Compliant
Yes
Maximum Inlet Pressure
120 psi
Air Inlet Gender
Female
Sound Level
103 dB
Output Thrust
2 lbf
Body Style
Pistol-Grip
Nozzle Type
Safety
Inlet Pressure - Maximum
120 psi
Wire Color
Black, Green, Silver

Dimensions

Outlet Size
1/2"-20 in UNF
Overall Length
29 in
Extension Size
24 in
Air Gun Inlet Size
1/4 in (F)NPT
Nozzle Length
2 in
Overall Width
6 in
Pistol Grip Trigger Length
4 in
Air Outlet Size
1/2 in
Air Inlet Size
1/4 in
Air Inlet Connection Size
1/4 in

Description

Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features High Flow, Nozzle Safety, Air Flow Pattern Focused, Sound Level 103 dB, OSHA Pressure Compliant Yes, Output Thrust 2 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.