Shop SPEEDAIRE

AirImpactWrench, 1/4in, NPT, PistolGrip

  • Mfr # 48LZ91
  • Zoro # G5576770

product price: 
$
79.29
/ea

Key Features

Square Drive Size
1/2"
Free Speed
7,000 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol-Grip
Max. Bolt Capacity
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48LZ91
Zoro #
G5576770
UPC #
190735986882
Country of Origin
Taiwan, Province of China
Item
Air Impact Wrench
Free Speed
7,000 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol-Grip
Max. Bolt Capacity
1/2 in
Blows per Minute
9500
Torque Range
60 to 200 ft.-lb.
Anvil Type - Air Impacts
Standard
Anvil
Standard
Tool Weight
4.8 lb
Retainer Type
Friction Ring
Max. Torque
250 ft.-lb.
Body Style - Air Tools
Pistol
Item - Air Impact Wrenches
Air Impact Wrench
Housing Material
Aluminum
Handle Material
Aluminum
Features
Built-in Power Regulator, Positive Action Trigger to Control Speed, Reversible Action, One Hand Reverse Button
CFM @ Full Load
24.9
Style
Pistol Grip
Average CFM @ 15 Second Run Time
5.10
Retainer Type - Air Impacts
Ring
Blows per Minute - Air Tools
9500
Required Pressure
90 psi
Duty
Light
Duty Cycle - Air Tools
Light Duty
Impact Rated
Yes
Tool Style
Full-Size
Power Source
Air-Powered
Duty Rating
Light Duty
Clutch Style
Twin Hammer
Built-In Light
No
Vibration Level
2.5 m/sq sec
Fastening Torque
250 ft-lb
Drive Type
Standard
Exhaust Location
Bottom
Max. Air Pressure
90 psi
Impact Sound Level
90 dB
Breakaway Torque
250 ft-lb
Number of Speed Settings
3
Air Consumption
4 cfm
Air Pressure
90 psi
Impacts per Minute
1,600
Bolt Capacity - Maximum
1 in
Air Pressure - Maximum
90 psi
Air Inlet Type
NPT
Drive Shape
Square
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered

Dimensions

Square Drive Size
1/2"
Min. Hose Size
3/8 in
Drive Size - Air Tools
1/2" Square
Air Inlet Size - Air Tools
1/4" NPT
Overall Length
7 in
Anvil Length - Air Impacts
0.866"
Drive Size
1/2 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Wire Rope Length
7 in
Length
7 in
Fits Chest Size
Built-in Power Regulator, Positive Action Trigger to Control Speed, Reversible Action, One Hand Reverse Button

Description

Impact Wrench, Power Source Air Powered, Air Consumption 4 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Bottom, Duty Rating Light Duty, Breakaway Torque 250 ft-lb, Fastening Torque 250 ft-lb, Free Speed 7,000 RPM, Impact Rated Yes, Impact Sound Level 90 dB, Impacts per Minute 1,600, Number of Speed Settings 3, Max. Bolt Capacity 1/2 in, Drive Size 1/2 in Square, Drive Type Standard, Retainer Type Friction Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.