Zoro Homepage

Valve, Timed Electric Auto Drain, 1/4 in Drain Size, 2.55 gpm Drain Rate, 0.5 sec to 45 min

  • Mfr # 13X524

  • Zoro # G4112787


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/4 in NPT
Drain Size
1/4 in
Drain Rate
2.55 gpm
Adjustable Drain Cycle
0.5 sec to 45 min
Purge Time
0.5 sec to 10 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13X524
Zoro #
G4112787
UPC #
190735601587
Country of Origin
Ireland

Dimensions

Pipe Size
1/4 in NPT
Drain Size
1/4 in
Overall Width
1 11/16 in
Overall Depth
3 3/16 in
Overall Height
3 13/16 in

Details

Item
Timed Electric Auto Drain Valve
Drain Rate
2.55 gpm
Adjustable Drain Cycle
0.5 sec to 45 min
Purge Time
0.5 sec to 10 sec
Voltage
100-120V
Max. Pressure
250 psi
Operating Temp. Range
14 Degrees to 140 Degrees F
Hz
50/60 Hz
Amps AC
0.3 A
Includes
6 ft Power Cord
Enclosure
IP65
Body Material
Brass
Voltage - Minimum
100 V
Voltage - Maximum
120 V

Description

Timed Electric Auto Drain Valve, Pipe Size 1/4 in NPT, Drain Size 1/4 in, Drain Rate 2.55 gpm, Adjustable Drain Cycle 0.5 sec to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 100-120V, Max. Pressure 250 psi, Operating Temp. Range 14 Degrees to 140 Degrees F, Hz 50/60 Hz, Amps AC 0.3 A, Enclosure IP65, Body Material Brass, Overall Height 3 13/16 in, Overall Width 1 11/16 in, Overall Depth 3 3/16 in, Includes 6 ft Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.