Zoro Homepage

Auto Drain Valve, 100-120V, 3/8 In., Hz: 50/60

  • Mfr # 13X532

  • Zoro # G4497911


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2 in NPT
Drain Size
3/8 in
Drain Rate
16.5 gpm
Adjustable Drain Cycle
0.5 sec to 45 min
Purge Time
0.5 sec to 10 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13X532
Zoro #
G4497911
UPC #
190735601662
Country of Origin
Ireland

Dimensions

Pipe Size
1/2 in NPT
Drain Size
3/8 in
Overall Width
4 1/4 in
Overall Depth
3 9/16 in
Overall Height
5 in

Details

Item
Timed Electric Auto Drain Valve
Drain Rate
16.5 gpm
Adjustable Drain Cycle
0.5 sec to 45 min
Purge Time
0.5 sec to 10 sec
Voltage
100-120V
Max. Pressure
300 psi
Operating Temp. Range
14 Degrees to 140 Degrees F
Hz
50/60 Hz
Amps AC
0.4 A
Includes
6 ft Power Cord, Filter Ball Valve
Enclosure
IP65
Body Material
Brass
Voltage - Minimum
100 V
Voltage - Maximum
120 V

Description

Timed Electric Auto Drain Valve, Pipe Size 1/2 in NPT, Drain Size 3/8 in, Drain Rate 16.5 gpm, Adjustable Drain Cycle 0.5 sec to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 100-120V, Max. Pressure 300 psi, Operating Temp. Range 14 Degrees to 140 Degrees F, Hz 50/60 Hz, Amps AC 0.4 A, Enclosure IP65, Body Material Brass, Overall Height 5 in, Overall Width 4 1/4 in, Overall Depth 3 9/16 in, Includes 6 ft Power Cord, Filter Ball Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.