Zoro Homepage

Auto Drain Valve, Pipe 1/4" NPT, 38 gpm

  • Mfr # 53RG49

  • Zoro # G8096378


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/4 in NPT
Drain Size
1/4 in
Drain Rate
38 gpm
Adjustable Drain Cycle
0.5 min to 99 hr
Purge Time
0.5 sec to 10 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53RG49
Zoro #
G8096378
UPC #
00194484303303
Country of Origin
Ireland

Dimensions

Pipe Size
1/4 in NPT
Drain Size
1/4 in
Overall Width
1 11/16 in
Overall Depth
4 in
Overall Height
3 13/16 in

Details

Item
Timed Electric Auto Drain Valve
Drain Rate
38 gpm
Adjustable Drain Cycle
0.5 min to 99 hr
Purge Time
0.5 sec to 10 sec
Voltage
115 V
Max. Pressure
250 psi
Operating Temp. Range
14 Degrees to 140 Degrees F
Hz
60 Hz
Enclosure
IP65
Body Material
Brass
Includes
6 ft Power Cord
Amps AC
0.3 A
Voltage - Maximum
115 V

Description

Timed Electric Auto Drain Valve, Pipe Size 1/4 in NPT, Drain Size 1/4 in, Drain Rate 38 gpm, Adjustable Drain Cycle 0.5 min to 99 hr, Purge Time 0.5 sec to 10 sec, Voltage 115 V, Max. Pressure 250 psi, Operating Temp. Range 14 Degrees to 140 Degrees F, Hz 60 Hz, Amps AC 0.3 A, Enclosure IP65, Body Material Brass, Overall Height 3 13/16 in, Overall Width 1 11/16 in, Overall Depth 4 in, Includes 6 ft Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.