Autoswitch Band, 63mm Bore
Mfr # BMA2-063
Zoro # G3485693
product price: $5.39
/eaSold in multiples of 3 for $16.17
Key Features
Bore Dia. (In.)
63 mm
Mount Type
Autoswitch Band
Material
Steel
Fits
5THU2, 5THU4, 5THU5, 5TJN5 to 5TJR3
Includes
Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BMA2-063
Zoro #
G3485693
UPC #
190735644744
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
63 mm
For Bore Diameter
63 mm
Details
Mount Type
Autoswitch Band
Material
Steel
Fits
5THU2, 5THU4, 5THU5, 5TJN5 to 5TJR3
Item
Autoswitch Band
Includes
Screws
Compatible with Brand
SMC
Product Type
Autoswitch Band
Compatible with Manufacturer Model Number
D-C7, D-C8, D-M9
Standards
RoHS Compliant
Compatible with Series
NCG
Compatible with Mfr. Model No.
D-C7, D-C8, D-M9
For Use with Mfr Model Number
D-C7, D-C8, D-M9
Compatible Manufacturer Part Number
D-C7, D-C8, D-M9
Compatible Manufacturer Model Number
D-C7, D-C8, D-M9
For Use With Mfr. Model Number
D-C7, D-C8, D-M9
Compatible with Manufacturer Model No.
D-C7, D-C8, D-M9
Compatible Pump Manufacturer Part Number
D-C7, D-C8, D-M9
Compatible Mfr. Model Number
D-C7, D-C8, D-M9
Description
Autoswitch Band, For Bore Diameter 63 mm, Material Steel, Compatible with Grainger Part Number 5THU2, 5THU4, 5THU5, 5TJN5, 5TJR3, Includes Screws, Compatible with Brand SMC, Compatible with Series NCG, Compatible with Manufacturer Model Number D-C7, D-C8, D-M9, Product Type Autoswitch Band, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.