Autoswitch Clip, 20mm, 25mm, 32mm Bore
Mfr # BQ-2
Zoro # G0360245
product price: $1.99
/eaSold in multiples of 9 for $17.91
Key Features
Bore Dia. (In.)
20 mm, 25 mm, 32 mm
Mount Type
Autoswitch Clip
Material
Composite
Fits
20mm, 25mm, and 32mm
Includes
Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BQ-2
Zoro #
G0360245
UPC #
190735675977
Country of Origin
China
Dimensions
Bore Dia. (In.)
20 mm, 25 mm, 32 mm
For Bore Diameter
20 mm, 25 mm, 32 mm
Details
Mount Type
Autoswitch Clip
Material
Composite
Fits
20mm, 25mm, and 32mm
Item
Autoswitch Clip
Includes
Screws
Product Type
Autoswitch Clip
Compatible with Brand
SMC
Description
Autoswitch Clip, For Bore Diameter 20 mm, 25 mm, 32 mm, Material Composite, Includes Screws, Compatible with Brand SMC, Product Type Autoswitch Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.