Autoswitch Mount, 50mm, 63mm Bore
Mfr # BT-05
Zoro # G0603434
product price: $4.89
/eaSold in multiples of 2 for $9.78
Key Features
Bore Dia. (In.)
50 mm, 63 mm
Mount Type
Band
Material
Plated steel
Fits
50mm and 63mm
Includes
Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BT-05
Zoro #
G0603434
UPC #
190735645819
Country of Origin
China
Dimensions
Bore Dia. (In.)
50 mm, 63 mm
For Bore Diameter
50 mm, 63 mm
Details
Mount Type
Band
Material
Plated steel
Fits
50mm and 63mm
Item
Autoswitch Mount
Includes
Screws
Series
BT
Product Type
Auto Switch Mounting Bracket
Compatible with Brand
SMC
Compatible with Series
C95
Body Material
Steel
System of Measurement
Metric
Description
Autoswitch Mount, Mount Type Band, For Bore Diameter 50 mm, 63 mm, Body Material Steel, Compatible with Brand SMC, Compatible with Series C95, Includes Screws, Product Type Auto Switch Mounting Bracket, Series BT, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.