Zoro Homepage

Autoswitch Mount, 80mm, 100mm Bore

  • Mfr # BT-06

  • Zoro # G2189056


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Bore Dia. (In.)
80 mm, 100 mm
Mount Type
Band
Material
Plated steel
Fits
80mm and 100mm
Includes
Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-06
Zoro #
G2189056
UPC #
190735645826
Country of Origin
China

Dimensions

Bore Dia. (In.)
80 mm, 100 mm
For Bore Diameter
80 mm, 100 mm

Details

Mount Type
Band
Material
Plated steel
Fits
80mm and 100mm
Item
Autoswitch Mount
Includes
Screws
Series
BT
Compatible with Brand
SMC
System of Measurement
Metric
Body Material
Steel
Product Type
Auto Switch Mounting Bracket

Description

Autoswitch Mount, Mount Type Band, For Bore Diameter 80 mm, 100 mm, Body Material Steel, Compatible with Brand SMC, Includes Screws, Product Type Auto Switch Mounting Bracket, Series BT, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.