Zoro Homepage

Bolt Shaft, SS, Steel

  • Mfr # Z987-1050

  • Zoro # G4550084


product price: $50.99
/ea

Key Features

Fits Brand
Speedaire
Material
Stainless Steel, Steel
For Use With Mfr. Model Number
GGRWM-PPO-105GGRHM-PPO-073
Overall Width
1 3/16 in
Overall Dimensions
4 3/4 in D x 1 3/16 in W x 1 3/16 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z987-1050
Zoro #
G4550084
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
1 3/16 in
Overall Dimensions
4 3/4 in D x 1 3/16 in W x 1 3/16 in H
Overall Height
1 3/16 in
Overall Depth
4 3/4 in

Details

Item
Bolt Shaft
Fits Brand
Speedaire
Material
Stainless Steel, Steel
For Use With Mfr. Model Number
GGRWM-PPO-105GGRHM-PPO-073
For Reel Series
RWM. RHM series

Description

Bolt Shaft, For Reel Series RWM. RHM series, For Use With Grainger Item Number 440G20, 440G21, For Use With Mfr. Model Number GGRWM-PPO-105GGRHM-PPO-073, Material Stainless Steel, Steel, Overall Width 1 3/16 in, Overall Height 1 3/16 in, Overall Depth 4 3/4 in, 4 3/4 in D x 1 3/16 in W x 1 3/16 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.