Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt Shaft, SS

  • Mfr # X010-8080

  • Zoro # G4548212


product price: $60.09
/ea

Key Features

Fits Brand
Speedaire
Material
Stainless Steel
For Use With Mfr. Model Number
GGRWM-1223-TT
For Reel Series
RWM series
Overall Depth
2 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X010-8080
Zoro #
G4548212
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
2 11/16 in
Overall Dimensions
2 11/16 in D x 1 3/16 in W x 1 3/16 in H
Overall Height
1 3/16 in
Overall Width
1 3/16 in

Details

Item
Bolt Shaft
Fits Brand
Speedaire
Material
Stainless Steel
For Use With Mfr. Model Number
GGRWM-1223-TT
For Reel Series
RWM series

Description

Bolt Shaft, For Reel Series RWM series, For Use With Grainger Item Number 437J34, For Use With Mfr. Model Number GGRWM-1223-TT, Material Stainless Steel, Overall Width 1 3/16 in, Overall Height 1 3/16 in, Overall Depth 2 11/16 in, 2 11/16 in D x 1 3/16 in W x 1 3/16 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.