Zoro Homepage

Bolt Shaft, SS

  • Mfr # Z240-9091-1

  • Zoro # G4550793


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Fits Brand
Speedaire
For Use With Mfr. Model Number
GGRHM-PPO-078, GGRHM-PPO-174, GGRWM-PPO-149
Material
Stainless Steel
Overall Height
1 3/4 in
Overall Depth
5 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z240-9091-1
Zoro #
G4550793
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
1 3/4 in
Overall Depth
5 11/16 in
Overall Dimensions
5 11/16 in D x 1 3/4 in W x 1 3/4 in H
Overall Width
1 3/4 in

Details

Item
Bolt Shaft
Fits Brand
Speedaire
For Use With Mfr. Model Number
GGRHM-PPO-078, GGRHM-PPO-174, GGRWM-PPO-149
Material
Stainless Steel
Shop By
Closeouts
For Reel Series
RWM. RHM series

Description

Bolt Shaft, For Reel Series RWM. RHM series, For Use With Grainger Item Number 437J16, 437J17, 437J18, For Use With Mfr. Model Number GGRHM-PPO-078, GGRHM-PPO-174, GGRWM-PPO-149, Material Stainless Steel, Overall Width 1 3/4 in, Overall Height 1 3/4 in, Overall Depth 5 11/16 in, 5 11/16 in D x 1 3/4 in W x 1 3/4 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.