Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt Shaft, SS

  • Mfr # Z925-9090

  • Zoro # G4549509


product price: $56.09
/ea

Key Features

Fits Brand
Speedaire
Material
Stainless Steel
For Use With Mfr. Model Number
GGRWA-PPO-230, GGRWA-PPO-249, GGRWA-PPO-253GGRWA-PPO-248
Overall Depth
2 1/2 in
Overall Height
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z925-9090
Zoro #
G4549509
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
2 1/2 in
Overall Height
1 3/16 in
Overall Dimensions
2 1/2 in D x 1 3/16 in W x 1 3/16 in H
Overall Width
1 3/16 in

Details

Item
Bolt Shaft
Fits Brand
Speedaire
Material
Stainless Steel
For Use With Mfr. Model Number
GGRWA-PPO-230, GGRWA-PPO-249, GGRWA-PPO-253GGRWA-PPO-248
Shop By
Closeouts
For Reel Series
RWA series

Description

Bolt Shaft, For Reel Series RWA series, For Use With Grainger Item Number 437J05, 437J10, 437J12, 437J30, For Use With Mfr. Model Number GGRWA-PPO-230, GGRWA-PPO-249, GGRWA-PPO-253GGRWA-PPO-248, Material Stainless Steel, Overall Width 1 3/16 in, Overall Height 1 3/16 in, Overall Depth 2 1/2 in, 2 1/2 in D x 1 3/16 in W x 1 3/16 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.