Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt Shaft, SS

  • Mfr # Z929-2110

  • Zoro # G4549892


product price: $42.49
/ea

Key Features

Fits Brand
Speedaire
Material
Stainless Steel
For Use With Mfr. Model Number
GGROM-PPO-302
Overall Dimensions
3 5/8 in D x 1 3/8 in W x 1 3/8 in H
Overall Width
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z929-2110
Zoro #
G4549892
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Dimensions
3 5/8 in D x 1 3/8 in W x 1 3/8 in H
Overall Width
1 3/8 in
Overall Height
1 3/8 in
Overall Depth
3 5/8 in

Details

Item
Bolt Shaft
Fits Brand
Speedaire
Material
Stainless Steel
For Use With Mfr. Model Number
GGROM-PPO-302
For Reel Series
ROM series

Description

Bolt Shaft, For Reel Series ROM series, For Use With Grainger Item Number 437J14, For Use With Mfr. Model Number GGROM-PPO-302, Material Stainless Steel, Overall Width 1 3/8 in, Overall Height 1 3/8 in, Overall Depth 3 5/8 in, 3 5/8 in D x 1 3/8 in W x 1 3/8 in H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.