Bracket, Mounting
Mfr # 4ZK53
Zoro # G3356647
product price: $8.59
/eaKey Features
Type
General Purpose
For Use On
Intermediate
Series
Intermediate Duty
For Use With Model Number
4ZL31, 4ZL32, 4ZL33, 4ZL34, 4ZL35, 4ZL36, 4ZL37, 4ZL38, 4ZL39, 4ZL40, 4ZL41, 4ZL42
Modular Connection
No Modular Connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4ZK53
Zoro #
G3356647
UPC #
190735630624
Country of Origin
China
Details
Item
Mounting Bracket
Type
General Purpose
For Use On
Intermediate
Series
Intermediate Duty
For Use With Model Number
4ZL31, 4ZL32, 4ZL33, 4ZL34, 4ZL35, 4ZL36, 4ZL37, 4ZL38, 4ZL39, 4ZL40, 4ZL41, 4ZL42
Modular Connection
No Modular Connection
Body Material
Iron
Compatible Grainger Part Number
4ZL31, 4ZL32, 4ZL33, 4ZL34, 4ZL35, 4ZL36, 4ZL37, 4ZL38, 4ZL39, 4ZL40, 4ZL41, 4ZL42
Description
Mounting Bracket, Compatible with Grainger Part Number 4ZL31, 4ZL32, 4ZL33, 4ZL34, 4ZL35, 4ZL36, 4ZL37, 4ZL38, 4ZL39, 4ZL40, 4ZL41, 4ZL42, Series Intermediate Duty, Body Material Iron, Modular Connection No Modular Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.