Breather Vent, 1 In NPT, 1 In Hex
Mfr # 1EJU1
Zoro # G3032224
product price: $7.89
/eaKey Features
NPT Port (In.)
1 in
Max. Pressure (PSI)
150 psi
Microns
40
Hex (In.)
1 3/8 in
Element Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1EJU1
Zoro #
G3032224
UPC #
190735603512
Country of Origin
Taiwan, Province of China
Dimensions
Length (In.)
1 5/16 in
Hex Size
1 3/8 in
Air Inlet Size
1 in
Overall Length
1 5/16 in
Details
Item
Breather Vent
NPT Port (In.)
1 in
Max. Pressure (PSI)
150 psi
Microns
40
Hex (In.)
1 3/8 in
Element Material
Bronze
Function
Reduce Pressure
Fitting Material
Nickel Plated Steel
Max. Temp.
300 Degrees F
Type
Pneumatic
Air Inlet Type
NPT
Maximum Operating Temperature
300 Degrees F
Filter Element Material
Bronze
Maximum Operating Pressure
150 psi
Description
Breather Vent, Air Inlet Size 1 in, Air Inlet Type NPT, Hex Size 1 3/8 in, Filter Element Material Bronze, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 300 Degrees F, Fitting Material Nickel Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.