Breather Vent, 3/4" NPT, 3/4" dia.
Mfr # 1EJT9
Zoro # G1980973
product price: $5.29
/eaKey Features
NPT Port (In.)
3/4 in
Max. Pressure (PSI)
150 psi
Microns
40
Function
Reduce Pressure
Type
Pneumatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1EJT9
Zoro #
G1980973
UPC #
190735603505
Country of Origin
Taiwan, Province of China
Dimensions
Length (In.)
1 1/16 in
Air Inlet Size
3/4 in
Hex Size
1 1/16 in
Overall Length
1 1/16 in
Details
Item
Breather Vent
NPT Port (In.)
3/4 in
Max. Pressure (PSI)
150 psi
Microns
40
Function
Reduce Pressure
Type
Pneumatic
Hex (In.)
1 1/16 in
Max. Temp.
300 Degrees F
Fitting Material
Nickel Plated Steel
Element Material
Bronze
Filter Element Material
Bronze
Maximum Operating Pressure
150 psi
Air Inlet Type
NPT
Maximum Operating Temperature
300 Degrees F
Description
Breather Vent, Air Inlet Size 3/4 in, Air Inlet Type NPT, Hex Size 1 1/16 in, Filter Element Material Bronze, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 300 Degrees F, Fitting Material Nickel Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.