Zoro Homepage

Breather Vent, 3/8" NPT, 11/16" dia.

  • Mfr # 1EJT7

  • Zoro # G1916266


product price: $3.15
/ea
Sold in multiples of 2 for $6.30

Key Features

NPT Port (In.)
3/8 in
Max. Pressure (PSI)
150 psi
Microns
40
Fitting Material
Nickel Plated Steel
Length (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EJT7
Zoro #
G1916266
UPC #
190735603482
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
3/4 in
Air Inlet Size
3/8 in
Overall Length
3/4 in
Hex Size
11/16 in

Details

Item
Breather Vent
NPT Port (In.)
3/8 in
Max. Pressure (PSI)
150 psi
Microns
40
Fitting Material
Nickel Plated Steel
Function
Reduce Pressure
Element Material
Bronze
Type
Pneumatic
Hex (In.)
11/16 in
Max. Temp.
300 Degrees F
Maximum Operating Temperature
300 Degrees F
Maximum Operating Pressure
150 psi
Air Inlet Type
NPT
Filter Element Material
Bronze

Description

Breather Vent, Air Inlet Size 3/8 in, Air Inlet Type NPT, Hex Size 11/16 in, Filter Element Material Bronze, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 300 Degrees F, Fitting Material Nickel Plated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.