Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Reel, 20 ft., Powder Coated, Green

  • Mfr # 440G09

  • Zoro # G5385298


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Cable Length
20 ft
Cable Coated
No
Drive Type - Hose Reels
Spring Return
Finish - Hose Reels
Powder Coated
Latch
Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440G09
Zoro #
G5385298
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Cable Length
20 ft
Overall Height
6 7/64 in
Overall Length
6 45/64 in
Overall Width
2 13/32 in

Details

Item
Cable Reel
Cable Coated
No
Drive Type - Hose Reels
Spring Return
Finish - Hose Reels
Powder Coated
Latch
Locking
Color
Green
Bearings
Greaseless
Mounting
Ceiling, Floor, Wall
Duty Rating
General Duty

Description

Cable Reel, Retractable Grounding Wire Reel, Cable Length 20 ft, Cable Coated No, Drive Type - Hose Reels Spring Return, Powder Coated Finish - Hose Reels, Locking Latch, Green Color, Greaseless Bearings, Ceiling, Floor, Wall Mounting, Overall Height 6 7/64 in, Overall Length 6 45/64 in, Overall Width 2 13/32 in, Duty Rating General Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.