Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Element, Air Filter, 123 cfm

  • Mfr # 35GM48

  • Zoro # G9355306


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filter Elements
Carbon Filter Element
For Use with Stock Number
35GL09, 35GL13
Filter Rating - Air Treatment
0.01 micron
Media Type - Air Treatment
Microglass
For Removal Of
Oil Odor, Oil Vapor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35GM48
Zoro #
G9355306
UPC #
190735617014
Country of Origin
Turkey

Details

Item - Air Filter Elements
Carbon Filter Element
For Use with Stock Number
35GL09, 35GL13
Filter Rating - Air Treatment
0.01 micron
Media Type - Air Treatment
Microglass
For Removal Of
Oil Odor, Oil Vapor
Microns
0.01
Item
Compressed Air Filter Element
Type
Compressed Air Filter
Flow Rate
123 cfm
Series
EFX
Filter Type
Activated Carbon
Filter Rating
0.01 micron
Standards
ISO 8573
For Fluid Type
Oil
For Substance Type
Air
Maximum Flow Rate
123 cfm
Filter Element Material
Microglass

Description

Compressed Air Filter Element, Filter Type Activated Carbon, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GL09, 35GL13, For Fluid Type Oil, For Substance Type Air, Maximum Flow Rate 123 cfm, Series EFX, Standards ISO 8573

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.