Zoro Homepage

Carbon Element, Air Filter, 185 cfm

  • Mfr # 35GM50

  • Zoro # G9355324


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filter Elements
Carbon Filter Element
For Use with Stock Number
35GL25, 35GL29, 35GL33
Filter Rating - Air Treatment
0.01 micron
Media Type - Air Treatment
Microglass
For Removal Of
Oil Odor, Oil Vapor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GM50
Zoro #
G9355324
UPC #
190735617038
Country of Origin
Turkey

Details

Item - Air Filter Elements
Carbon Filter Element
For Use with Stock Number
35GL25, 35GL29, 35GL33
Filter Rating - Air Treatment
0.01 micron
Media Type - Air Treatment
Microglass
For Removal Of
Oil Odor, Oil Vapor
Flow Rate
185 cfm
Microns
0.01
Type
Compressed Air Filter
Item
Compressed Air Filter Element
Filter Type
Activated Carbon
Maximum Flow Rate
185 cfm
Series
EFX
For Fluid Type
Oil
Filter Rating
0.01 micron
Compatible Manufacturer Part Number
35GL25, 35GL29, 35GL33
Filter Element Material
Microglass
For Substance Type
Air
Standards
ISO 8573

Description

Compressed Air Filter Element, Filter Type Activated Carbon, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GL25, 35GL29, 35GL33, Compatible Manufacturer Part Number 35GL25, 35GL29, 35GL33, For Fluid Type Oil, For Substance Type Air, Maximum Flow Rate 185 cfm, Series EFX, Standards ISO 8573

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.