Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, Gold, 1 in Overall L

  • Mfr # J0185880792

  • Zoro # G810905172


product price: $16.59
/ea

Key Features

Inlet (In.)
3/8 in NPT
Outlet (In.)
1/2 in (F)NPT
Max. Pressure (PSI)
150 psi
Connection Type
MNPT
Overall Height
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J0185880792
Zoro #
G810905172
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2.3 in
Outlet Size
9/16 in
Body Size
1 in
Hex Size
7/8 in
Length (In.)
1 in
Orifice Diameter
1/2 in
Overall Depth
0.87 in
Hex Size (In.)
7/8 in
Overall Length
1 in
Inlet Size
7/16 in

Details

Inlet (In.)
3/8 in NPT
Item
Check Valve
Outlet (In.)
1/2 in (F)NPT
Max. Pressure (PSI)
150 psi
Connection Type
MNPT
Pilot Port Tube OD
1/2 in
Body Style
Threaded For Panel Mount
Material
Brass
Inlet Gender
Male
Poppet Material
Stainless Steel
Minimum Operating Temperature
-4 Degrees F
Check Valve Included
No
Outlet Gender
Female
Poppet
Fluoropolymer
Maximum Operating Pressure
150 psi
Disc
Positive Seating Fluoropolymer, for Maximum Air Flow
Outlet Type
NPT
Maximum Operating Temperature
392 Degrees F
Body Finish/Coating
Brass
Body Material
Brass
Seat Material
Brass
Mounting
Vertical
Max. Temp. (F)
392 Degrees F
O-Ring Material
Fluororubber
Housing Material
Brass
Number of Ports
1
Inlet Type
NPT
Seal Material
Fluororubber
Mounting Position
Vertical
Minimum Operating Pressure Gauge
10 psi
Disc Type
Positive Seating Fluoropolymer
Maximum Operating Pressure Gauge
170 psi
Body Color
Gold
Type
Air
Actuation Type
Air
Spring Material
Stainless Steel
Application
Portable Air Inflation

Description

Check Valve, Air, Inlet (In.) 3/8 in NPT, Outlet (In.) 1/2 in (F)NPT, Brass, Max. Pressure (PSI) 150 psi, Hex Size (In.) 7/8 in, Max. Temp. (F) 392 Degrees F, Vertical Mounting, Length (In.) 1 in, Stainless Steel Spring Material, Disc Positive Seating Fluoropolymer, for Maximum Air Flow, Fluoropolymer Poppet, Thread Coating Not Applicable, Portable Air Inflation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.