Zoro Homepage

Chip Shield, Plastic, 1/4 Inlet, 4 In Dia

  • Mfr # 22YK83

  • Zoro # G6073916


product price: $6.79
/ea

Key Features

Material
Plastic
Color
Clear
Length
1 in
Application
Dust Prevention
For Use With
22YK37, 22YK38, 22YK39, 22YK40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22YK83
Zoro #
G6073916
UPC #
190735607466
Country of Origin
China

Dimensions

Length
1 in
Dia.
4 in
Shield Diameter
4 in
Hole Diameter
1/4 in
Overall Length
1 in
Manifold Diameter
1/4 in

Details

Item
Chip Shield
Material
Plastic
Color
Clear
Application
Dust Prevention
For Use With
22YK37, 22YK38, 22YK39, 22YK40
Inlet
1/4 in
Compatible with Product Type
Air Gun
Number of Pieces
1
Number of Outlets
1
Product Type
Chip Shield
Compatible with Manufacturer Part Number
22YK37, 22YK38, 22YK39, 22YK40
Shield Color
Clear
Compatible Grainger Part Number
22YK37, 22YK38, 22YK39, 22YK40

Description

Chip Shield, Hole Diameter 1/4 in, Shield Diameter 4 in, Shield Color Clear, Material Plastic, Compatible with Manufacturer Part Number 22YK37, 22YK38, 22YK39, 22YK40, Compatible with Grainger Part Number 22YK37, 22YK38, 22YK39, 22YK40, For Use With 22YK37, 22YK38, 22YK39, 22YK40, Overall Length 1 in, Number of Outlets 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.